Shop All V-Belts
A & I Products
Belt 21" x4" x0.7"
Mfr # A-7540370
Zoro # G701278613
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.351"
- Material Aramid Cord
- V-Belt Type Wrapped
- Width 0.715"
- Features 0.715" x 48.5" Wrapped Aramid Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-7540370
- Zoro # G701278613
- UPC # 67195854693
- Country of Origin India
- Category V-Belts
Dimensions
Width | 0.715" |
Length | 48.5" |
Details
Thickness | 0.351" |
Material | Aramid Cord |
V-Belt Type | Wrapped |
Features | 0.715" x 48.5" Wrapped Aramid Cord |
Color | Brown |
Description
Belt, Color: Brown, Length: 48.5", Material: Aramid Cord, Notes: 0.715" x 48.5" Wrapped Aramid Cord, Thickness: 0.351", Type: Wrapped, Width: 0.715"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- FESTO Filter MS9-LF-G-CUM (MS9-LF-G-CUM)
- JASON INDUSTRIAL 1/2X52 Kevlar V-Belt (MXV4-520)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2-1/2 (CB283420)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 67" ) 9.5" x5.5" x1.5" (A-B64K)
- A & I PRODUCTS Classical V-Belt (5/8" X 128") 19" x5" x1" (A-B125)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 51" ) 22" x4" x0.5" (A-B48K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 72" ) 10.5" x5" x1.5" (A-B69K)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 33" ) 14" x3.5" x0.5" (A-3L330K)
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 47" - BX47 (BX47)
- A & I Products Power Transmission Belts