A & I Products

Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 2.5" x2.5" x1.5"


product price: $13.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bearing, Ball; Spherical W/ Collar, Non-Relubricatable, Bearing Width: .591", Bore Type: Round, Bore: 1.000", Inner Width: .844", Lube Type: Non-relubable, Outside Diameter: 2.0472", Overall Width: 1.219", Replaces: John Deere: JD8555, JD8665; CNH: 204807C91; Amadus: 3095

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.