Shop All Tractor Parts
A & I Products
Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x3" x2"
Mfr # A-206KRRB6-I
Zoro # G201284626
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2
- For Use With Case-IH - HEAD, CUTTING PLATFORM - 2062 ; Case-IH - HEAD, CUTTING PLATFORM - 2052 ; Case-IH - HEAD, CUTTING PLATFORM - 1052 ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COTTON PICKER - 1400 ; Spherical Hex Bore Brg
- Outside Diameter 2.4409"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-206KRRB6-I
- Zoro # G201284626
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 2.4409" |
Details
Bearing Type | 2 |
For Use With | Case-IH - HEAD, CUTTING PLATFORM - 2062 ; Case-IH - HEAD, CUTTING PLATFORM - 2052 ; Case-IH - HEAD, CUTTING PLATFORM - 1052 ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COTTON PICKER - 1400 ; Spherical Hex Bore Brg |
Description
Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bearing Type: 2, Bore Type: Hex, Bore: 1.000", Inner Ring Width: .949", Lube Type: Pre-lubed, Outer Ring Width: .630", Outside Diameter: 2.4409", Replaces: 135241, Replaces: BCA# HPS100GP; JD# JD9313; CNH# 211587C91, 84330028; Gehl# 053719 Or 044260; Kewanee# A5636; NH#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- OTC Super Stubby Screwdriver Set (4781)
- REMLINE 14 CUTTER (REMCC-6)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- A & I PRODUCTS Bearing, Ball; 7100 Series 4" x3" x1" (A-7109-I)
- A & I PRODUCTS Radiator Hose, Upper 7" x2" x1.5" (A-15601-72940)
- A & I PRODUCTS Bearing, Ball; Special Cylindrical, Round Bore 6" x4" x1" (A-203KRR2-I)
- A & I PRODUCTS X HUB 1 3/8, 21 SP BORE 3" x3" x2" (A-SBX1-38X21)
- A & I PRODUCTS Lock Nut 3" x5" x1" (A-7A5512)
- A & I PRODUCTS BULB - 12V 55W 1.75" x4" x1.75" (A-VLC0448)
- A & I PRODUCTS Fender (LH) 26.75" x37.25" x15.25" (A-E5NN16313DA)
- A & I Products Tractor Parts