Shop All Tractor Parts
A & I Products
Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x1.5" x1.5"
Mfr # A-205KRRB2-I
Zoro # G101284689
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.0472"
- For Use With Massey Ferguson - TRACTOR - 6616 ; Massey Ferguson - TRACTOR - 6615 ; Massey Ferguson - TRACTOR - 6480 ; Massey Ferguson - TRACTOR - 6475 ; Massey Ferguson - TRACTOR - 6470 ; Massey Ferguson - TRACTOR - 6465 ; Massey Ferguson - TRACTOR - 6460 ; Massey Ferguson - TRACTOR - 6455 ; Massey Ferguson - TRACTOR - 6445 ; Massey Ferguson - TRACTOR - 6265 ; Massey Ferguson - TRACTOR - 5613 ; Massey Ferguson - TRACTOR - 5612 ; Massey Ferguson - TRACTOR - 5611 ; Massey Ferguson - TRACTOR - 5475 ; Massey Ferguson - TRACTOR - 5470 ; Massey Ferguson - TRACTOR - 5465 ; Massey Ferguson - TRACTOR - 5460 ; Massey Ferguson - TRACTOR - 5455 ; Massey Ferguson - TRACTOR - 5450 ; Massey Ferguson - TRACTOR - 5445 ; Massey Ferguson - TRACTOR - 5435 ; Massey Ferguson - TRACTOR - 5425 ; Case-IH - HEAD, CUTTING PLATFORM - 810 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1682 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1482 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420 ; Spherical Hex Bore Brg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-205KRRB2-I
- Zoro # G101284689
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 2.0472" |
Details
For Use With | Massey Ferguson - TRACTOR - 6616 ; Massey Ferguson - TRACTOR - 6615 ; Massey Ferguson - TRACTOR - 6480 ; Massey Ferguson - TRACTOR - 6475 ; Massey Ferguson - TRACTOR - 6470 ; Massey Ferguson - TRACTOR - 6465 ; Massey Ferguson - TRACTOR - 6460 ; Massey Ferguson - TRACTOR - 6455 ; Massey Ferguson - TRACTOR - 6445 ; Massey Ferguson - TRACTOR - 6265 ; Massey Ferguson - TRACTOR - 5613 ; Massey Ferguson - TRACTOR - 5612 ; Massey Ferguson - TRACTOR - 5611 ; Massey Ferguson - TRACTOR - 5475 ; Massey Ferguson - TRACTOR - 5470 ; Massey Ferguson - TRACTOR - 5465 ; Massey Ferguson - TRACTOR - 5460 ; Massey Ferguson - TRACTOR - 5455 ; Massey Ferguson - TRACTOR - 5450 ; Massey Ferguson - TRACTOR - 5445 ; Massey Ferguson - TRACTOR - 5435 ; Massey Ferguson - TRACTOR - 5425 ; Case-IH - HEAD, CUTTING PLATFORM - 810 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1682 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1482 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420 ; Spherical Hex Bore Brg |
Description
Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: .875", Inner Ring Width: 1.000", Lube Type: Pre-lubed, Outer Ring Width: .5906", Outside Diameter: 2.0472", Replaces: BCA# HPS014GP; JD# AA22097 Or JD9260; CNH# 195293C1; Kinze# G2-10003
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR)
- VALLEY CRAFT Valley Craft EZ Dump Auto-Lock Steel Mobile Hopper 1/2 Cu. Yd. Cap, 2000 Lb. Cap, Green (F89679)
- GEARWRENCH 3/16", 1/4", 5/16" & 3/8" Tubing Bender (2517D)
- QUICKCABLE Straight Battery Terminal, 4 ga., Gray (4004-525-001U)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 4" x4" x3.5" (A-G1112KRRB-I)
- A & I PRODUCTS SEAL 4" x5" x1" (A-455001)
- A & I PRODUCTS Strut; Hood 33" x1" x1" (A-RE234993)
- A & I PRODUCTS Housing, Pillow Block (Import) 8" x4" x4" (A-8H207)
- A & I PRODUCTS Piston Liner Kit w/Stepped Head Piston 5.3" x5.3" x11.7" (A-SK267)
- A & I PRODUCTS Hitch Pin, Machined, 1/2" x 4 1/4 6" x3" x1" (A-HPL101)
- AFTERMARKET Air Bag Fits Miscellaneous VARIOUS Air Bag Fits Several Models CI (WN-ABFAA-PEX)
- A & I Products Tractor Parts