Shop All Tractor Parts
A & I Products
Bearing, Ball; Special Cylindrical, Round Bore 6" x4" x1"
Mfr # A-203KRR2-I
Zoro # G801284460
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 1
- Outside Diameter 1.570"
- For Use With (Systems) Hesston - SWATHER/WINDROWER - 8400 ; Ford / New Holland - COMBINE - CR9080 ; Case-IH - SWATHER/WINDROWER - 8840 ; Case-IH - SWATHER/WINDROWER - 8830 ; Case-IH - SWATHER/WINDROWER - 8820 ; Case-IH - PLANTER - 66 SERIES ; Case-IH - HEAD, CUTTING PLATFORM - 2162 ; Case-IH - HEAD, CUTTING PLATFORM - 2152 ; Case-IH - HEAD, CUTTING PLATFORM - 2142 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 915 ; Case-IH - COMBINE - 914 ; Case-IH - COMBINE - 9120 ; Case-IH - COMBINE - 815 ; Case-IH - COMBINE - 8120 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7120 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 7010 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Radial Ball Bearing - Spcl Cylindrical RD Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-203KRR2-I
- Zoro # G801284460
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 1.570" |
Details
Bearing Type | 1 |
For Use With (Systems) | Hesston - SWATHER/WINDROWER - 8400 ; Ford / New Holland - COMBINE - CR9080 ; Case-IH - SWATHER/WINDROWER - 8840 ; Case-IH - SWATHER/WINDROWER - 8830 ; Case-IH - SWATHER/WINDROWER - 8820 ; Case-IH - PLANTER - 66 SERIES ; Case-IH - HEAD, CUTTING PLATFORM - 2162 ; Case-IH - HEAD, CUTTING PLATFORM - 2152 ; Case-IH - HEAD, CUTTING PLATFORM - 2142 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 915 ; Case-IH - COMBINE - 914 ; Case-IH - COMBINE - 9120 ; Case-IH - COMBINE - 815 ; Case-IH - COMBINE - 8120 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7120 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 7010 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Radial Ball Bearing - Spcl Cylindrical RD Bore |
Description
Bearing, Ball; Special Cylindrical, Round Bore, Bearing Type: 1, Bore Type: Round, Bore: .640", Inner Ring Width: .720", Notes: DOUBLE EXTENDED INNER, STRAIGHT OUTER, ROUND BORE, Outer Ring Width: .470", Outside Diameter: 1.570", Replaces: BCA# 203RRAR10; BB203RR2; JD# AN142670, AN141120, AN281357; Great Plains# 822-095C; CNH# 149261C91
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Extension Kit - C-E-F-I, 4-Pc 1/2" Drive (30234)
- CLEAR VISION 5 gal Windshield Washer Pail (ACV05G39203)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- GOLDENROD Fuel Filter, Spin-On, For No. 495, 3 x 4 15/16 (470-5)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3" x3" x2" (A-GRA100RRB-P)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1" (A-LM67048L-I)
- A & I PRODUCTS KIT ONLY (TL WASHER) 4" x4" x4" (A-TLWASHER)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x2" (A-RA106RRB-I)
- A & I PRODUCTS Strut, Hood 24" x2" x2" (A-47125540)
- A & I PRODUCTS Bearing, Flanged Disc; Round Bore, Re-Lubricatable 6" x6" x2" (A-FD209RJA-I)
- AFTERMARKET Flange Half, Bearing 3 Bolt Triangular (A-FTR372-I-AI)
- A & I Products Tractor Parts