Shop All Tractor Parts
A & I Products
Bearing, Ball; Special Cylindrical, Round Bore 2" x2" x1"
Mfr # A-203KRR2-P
Zoro # G901284520
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.570"
- For Use With (Systems) Ford / New Holland - COMBINE - CR9080 ; Case-IH - HEAD, CUTTING PLATFORM - 2162 ; Case-IH - HEAD, CUTTING PLATFORM - 2152 ; Case-IH - HEAD, CUTTING PLATFORM - 2142 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 9120 ; Case-IH - COMBINE - 8120 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7120 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 7010 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Radial Ball Bearing - Spcl Cylindrical RD Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-203KRR2-P
- Zoro # G901284520
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 1.570" |
Details
For Use With (Systems) | Ford / New Holland - COMBINE - CR9080 ; Case-IH - HEAD, CUTTING PLATFORM - 2162 ; Case-IH - HEAD, CUTTING PLATFORM - 2152 ; Case-IH - HEAD, CUTTING PLATFORM - 2142 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 9120 ; Case-IH - COMBINE - 8120 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7120 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 7010 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Radial Ball Bearing - Spcl Cylindrical RD Bore |
Description
Bearing, Ball; Special Cylindrical, Round Bore, Bore Type: Round, Bore: .640", Inner Ring Width: .720", Outer Ring Width: .470", Outside Diameter: 1.570", Replaces: BB203RR2; JD# AN142670, AN141120, AN281357, JD9214; Great Plains# 822-095C; CNH# 149261C91, 66553;, Replaces: Lilliston# 20-50-006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jack, Crane (5M472)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-100)
- AUTO DOLLY Dually Dolly, 24X16 (M998031)
- B&W TOWING 2.5 Model 8 Blk T&S Tri Ball (TS20048B)
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 4 Bolt Round W/ Zerk 6" x6" x1" (A-F4Z85-I)
- A & I PRODUCTS Chain Repair Link, Connector, CA557 with Cap Nuts 3" x3" x1" (A-CA557CWN)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1" (A-LM67048L-I)
- A & I PRODUCTS 7 Pin Plug & Socket-Metal 2" x6" x3" (A-VLC2103)
- A & I PRODUCTS BRONZE PIVOT BUSHING 1.35" x1.3" x0.85" (A-B1MS15005)
- A & I PRODUCTS U-Bolt, Fender 8" x8" x1" (A-351250R1)
- AFTERMARKET Sending Unit, Fuel W Pump (A-AL113225-AI)
- A & I Products Tractor Parts