A & I Products

Bearing, Ball; Double Row, 2 Seal 4" x4" x0.5"


product price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width .689" (17.5 MM)
  • Outside Diameter 1.575 (40 MM)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width .689" (17.5 MM)
Outside Diameter 1.575 (40 MM)

Description

Bearing, Ball; Double Row, 2 Seal, Bore: .669" (17 MM), Outside Diameter: 1.575 (40 MM), Seal: 2 Rubber, Width: .689" (17.5 MM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.