Shop All Tractor Parts
A & I Products
Bearing, Ball; Cylindical, Round Bore 6" x4" x1"
Mfr # A-204RR6-P
Zoro # G201284602
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.785"
- For Use With (Systems) Case-IH - PLANTER - 66 SERIES ; Case-IH - HEAD, CUTTING PLATFORM - 425 ; Radial Ball Bearing - Cylindrical Round Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-204RR6-P
- Zoro # G201284602
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 1.785" |
Details
For Use With (Systems) | Case-IH - PLANTER - 66 SERIES ; Case-IH - HEAD, CUTTING PLATFORM - 425 ; Radial Ball Bearing - Cylindrical Round Bore |
Description
Bearing, Ball; Cylindical, Round Bore, Bore Type: Round, Bore: .7505", Inner Ring Width: .610", Outer Ring Width: .610", Outside Diameter: 1.785", Replaces: BCA# 204BBAR; AC# 536986; JD# JD9296; Lilliston# 20-50-094; CNH# 465003R91
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Elbow Fitting, 90 DEG, O-ring 6" x4" x1" (A-38H1010)
- DRAW-TITE TAIL LAMP CONVERTER(PLASTIC HOUSING) (119130)
- ARMOR ALL Armor All Protctnt Wipes (17496C)
- A & I PRODUCTS Seal Kit; Selective Control Coupler Housing 3" x5" x1" (A-RE43889)
- A & I PRODUCTS Disc Bearing; Spherical, Square Bore, Re-Lubricatable 4" x4" x2" (A-GW210PPB4-I)
- A & I PRODUCTS Cone, Tapered Roller Bearing 5" x3" x1" (A-L44643-I)
- A & I PRODUCTS Flange Half, Bearing; 3 Bolt Triangular 4" x4" x0.5" (A-FTR362-I)
- A & I PRODUCTS Roll Pin, 7 MM x 60 MM, 2 pack 4" x4" x1" (A-P7X60)
- A & I PRODUCTS 160 Connector Link (USA) 4" x5" x2" (A-CL160)
- A & I PRODUCTS Tedder Tine 16" x4" x3" (A-MW2567420)
- AFTERMARKET TRACTOR 8N CAMSHAFT LIFTERS w SIDE MOUNT DIST Fits Ford (8N6250)
- A & I Products Tractor Parts