Shop All Tractor Parts
A & I Products
Bearing, Ball; 6300 Series, Flat Edge 5" x2" x5"
Mfr # A-6310-2RS-I
Zoro # G901284650
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.063" (27.000mm)
- Outside Diameter 4.3307" (109.999mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6310-2RS-I
- Zoro # G901284650
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | 1.063" (27.000mm) |
Outside Diameter | 4.3307" (109.999mm) |
Description
Bearing, Ball; 6300 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.9685" (49.999mm), Outside Diameter: 4.3307" (109.999mm), Width: 1.063" (27.000mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wrench for Oil Filter, Heavy Duty, 5-5/32" (4557)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- INTERMOTOR Fuel Pump Cut-Off Switch (FV-7)
- FORTRESS MARINE ANCHORS G-37 18lb Guardian Anchor f/42'-47' Boats (G-37)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3.7" x4" x2.2" (A-G1104KRRB-P)
- A & I PRODUCTS 7 Pin Plug & Socket-Metal 2" x6" x3" (A-VLC2103)
- A & I PRODUCTS 7" Torqmaster Clutch Pak Friction Disc 6" x6" x1" (A-970-7000)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x1" (A-RA010RRB-I)
- A & I PRODUCTS Bearing, Ball; 6000 Series, Flat Edge 2" x2" x0.5" (A-6004-2RS-I)
- A & I PRODUCTS Radiator Hose, Upper 7" x2" x1.5" (A-15601-72940)
- AFTERMARKET IHS3924 Felt Washer Fits International (IHS3924-STR)
- A & I Products Tractor Parts