Shop All Tractor Parts
A & I Products
Bearing, Ball; 6300 Series, Flat Edge 4" x4" x1"
Mfr # A-6308-2RS-I
Zoro # G501284227
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .906" (23.012mm)
- Outside Diameter 3.543" (89.992mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6308-2RS-I
- Zoro # G501284227
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .906" (23.012mm) |
Outside Diameter | 3.543" (89.992mm) |
Description
Bearing, Ball; 6300 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.575" (40.005mm), Outside Diameter: 3.543" (89.992mm), Width: .906" (23.012mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.070" Diameter, 60 Volts (20STRBLUTXL500)
- BALDWIN FILTERS Air Element, 10-5/8 x 5/8 in. (PA3825)
- EATON Valve Assy, Range Slave, A-5000-BULK112 (A-5000-BULK112)
- VICTRON ENERGY VE.Direct Cable 1.8m (ASS030530218)
- A & I PRODUCTS Centri Rubber Hump Hose w/2 Clamps 6 10.5" x10.5" x7" (A-94600)
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 4 Bolt Round W/ Zerk 6" x6" x1" (A-F4Z85-I)
- A & I PRODUCTS Pillow Block Unit W/ Set Screws 4.5" x4.5" x2" (A-SPNR34RS-I)
- A & I PRODUCTS CabCAM Display, W/ VS7M13PIn Monitor, VS1C110 Camera, LPC634 Camera, AD35 Adapter 19" x15" x15" (A-CCD2)
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- A & I PRODUCTS O-Ring; 3.987" ID X 4.193" OD, .103" Thick, Durometer 70 (1/Pack) 4" x4" x1" (A-T42302)
- AFTERMARKET NEW Alternator Bracket Kit Fits Allis Chalmers WC, WD, WD45, WF (ACS2347)
- A & I Products Tractor Parts