Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 7" x6" x1"
Mfr # A-6201-2RS-I
Zoro # G901284506
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .394" (10.007mm)
- Outside Diameter 1.260" (32.004mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6201-2RS-I
- Zoro # G901284506
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .394" (10.007mm) |
Outside Diameter | 1.260" (32.004mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .472" (11.988mm), Outside Diameter: 1.260" (32.004mm), Width: .394" (10.007mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Specialty Coated Masking Paper, White (06540)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 12.1in Dia. (1311-121-09)
- OEMTOOLS Intermediate U-Joint Puller (24548)
- A & I PRODUCTS Ring, External Snap; 3.5" x3" x0.5" (A-40M7042)
- A & I PRODUCTS Cone, Tapered Roller Bearing 2" x2" x1" (A-M84548-I)
- A & I PRODUCTS Cone, Tapered Roller Bearing 5" x3" x1" (A-L44643-I)
- A & I PRODUCTS Hub Kit L/Spindle 8" x8" x6" (A-HS457066HK)
- A & I PRODUCTS Grease Fitting Cap, 25 Pack 1.75" x4" x1.75" (A-GFC1)
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- A & I PRODUCTS Lamp, Sealed Beam, Trap 4" x4" x4" (A-H7610)
- A & I Products Tractor Parts