Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 6" x3" x6"
Mfr # A-6202-2RS-I
Zoro # G301284304
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .433" (10.998mm)
- Inside Diameter 5/8"/ 15.875mm
- Outside Diameter 1.378" (35.001mm)
- Height 7/16"/ 11.113mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6202-2RS-I
- Zoro # G301284304
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .433" (10.998mm) |
Inside Diameter | 5/8"/ 15.875mm |
Outside Diameter | 1.378" (35.001mm) |
Height | 7/16"/ 11.113mm |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Number: 1623-2RS, Bearing Sides: 2 Contact Seals, Bore: .590" (15mm), Height: 7/16"/ 11.113mm, Inside Diameter: 5/8"/ 15.875mm, Outside Diameter: 1.378" (35.001mm), Width: .433" (10.998mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO UTILITY BELT (4L500)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53962)
- KEEN Mini Auto Fuse Assortment, 120PK (KE647262)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- A & I PRODUCTS NUT 3/8-16 HEX 1" x1" x1" (A-HD38NCNUT)
- A & I PRODUCTS O-Ring; 3.987" ID X 4.193" OD, .103" Thick, Durometer 70 (1/Pack) 4" x4" x1" (A-T42302)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 3" x5" x1" (A-6203-2RS-I)
- A & I PRODUCTS O-Ring; .924" ID X 1.156" OD X .116" Thick, Durometer 75 0" x0" x0" (A-R56751)
- A & I PRODUCTS 1/4" x 4" Carriage Bolt & Nut 2" x6" x1" (A-CBOLT4)
- A & I PRODUCTS Bearing, Flanged Disc; Square Bore, Re-Lubricatable 6.5" x6" x2" (A-FD209RK-I)
- A & I PRODUCTS Tedder Tooth 16" x7.7" x2.5" (A-PZ225)
- A & I Products Tractor Parts