Shop All Tractor PTO & Driveline Components
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 4" x6" x1"
Mfr # A-6205-2RS-I
Zoro # G501284654
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .591" (15.011mm)
- Outside Diameter 2.047" (51.993mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6205-2RS-I
- Zoro # G501284654
- Country of Origin China
- Category Tractor PTO & Driveline Components
Dimensions
Width | .591" (15.011mm) |
Outside Diameter | 2.047" (51.993mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .984" (24.993mm), Outside Diameter: 2.047" (51.993mm), Replaces: MF# 22258X, Width: .591" (15.011mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Military Terminal, Bolt, Lead, Neg, PK5 (84-9580)
- SPARTAN POWER 25 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG25FTBLACK)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.128" Dia, 60V (12STRTXLKIT)
- STENS Oem Replacement Belt 265-811 For Mtd 954-0430B (Package Of Two) (265-811)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 45" x6" x6" (A-CS44111)
- A & I PRODUCTS Plastic Guard, Easy Lock 0" x0" x0" (A-900-2548)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 0" x0" x0" (A-10003535)
- A & I PRODUCTS Square Slip Sleeve Yoke 6" x2.5" x2" (A-808-1014)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x2" x4" (A-800-0620)
- A & I PRODUCTS Seal; PTO Housing 4" x4" x1" (A-AL150750)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ 21/64" Pin Hole) 5" x3" x2" (A-801-1406)
- A & I Products Tractor PTO & Driveline Components