Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 4" x4" x1"
Mfr # A-6207-2RSNR-I
Zoro # G301284441
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .669" (16.992mm)
- Outside Diameter 2.835" (72.009mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6207-2RSNR-I
- Zoro # G301284441
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .669" (16.992mm) |
Outside Diameter | 2.835" (72.009mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.378" (35.001mm), Outside Diameter: 2.835" (72.009mm), Width: .669" (16.992mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION SURE SEAL BLACK SEAM SEALER CARTRIDGE (9003)
- BROK Hitch Ball Brok Base 1 7/8 X 1 X 2" Long 4 Pk (15963)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- RAYBESTOS 01 Chev Truck Express 3500 Rotor, 56999Fzn (56999FZN)
- A & I PRODUCTS Fender (LH) 43.75" x32" x7.25" (A-1884287M97)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3.3" x3.4" x1.1" (A-13600LA-I)
- A & I PRODUCTS Hub Cap 3" x3" x0.7" (A-HC104)
- A & I PRODUCTS Battery Hold Down Clamp 20" x1" x0.5" (A-R40423)
- A & I PRODUCTS O-Ring; .239" ID X .379" OD, .070" Thick, Durometer 90 4" x6" x1" (A-T24647)
- A & I PRODUCTS Disc Bearing; Cylindrical, Round Bore, Re-Lubricatable 4" x4" x1.5" (A-GW210PP9-P)
- A & I PRODUCTS Cone, Tapered Roller Bearing 2.4" x1" x2.5" (A-2687-P)
- A & I Products Tractor Parts