Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 3" x5" x1"
Mfr # A-6203-2RS-I
Zoro # G801284286
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .472" (11.988mm)
- Outside Diameter 1.575" (40.005mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6203-2RS-I
- Zoro # G801284286
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .472" (11.988mm) |
Outside Diameter | 1.575" (40.005mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .669" (16.992mm), Outside Diameter: 1.575" (40.005mm), Width: .472" (11.988mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- MARINCO Marinco 2018BP-24 Charger and Trolling Motor Plug (2018BP-24)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- A & I PRODUCTS PTO Display Rack 0" x0" x0" (A-DIS200)
- A & I PRODUCTS Chain Repair Link, Connector, CA557 3" x3" x1" (A-CA557C)
- A & I PRODUCTS Cylinder; Hood Lift 26" x1" x1" (A-AL209934)
- A & I PRODUCTS Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRAE30RRB-P)
- A & I PRODUCTS Cup, Tapered Bearing 4" x4" x1" (A-25520-I)
- A & I PRODUCTS Centri Rubber Hump Hose Reducer w/2 Clamps 4"-4 1/2 6.2" x6.5" x8.5" (A-954045)
- A & I PRODUCTS Flange, Bearing; 3 Bolt 5" x4" x0.1" (A-F340-I)
- A & I Products Tractor Parts