Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 3" x3" x1"
Mfr # A-6205-RS-I
Zoro # G301284649
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .591" (15.011mm)
- Outside Diameter 2.047" (51.993mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-6205-RS-I
- Zoro # G301284649
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .591" (15.011mm) |
Outside Diameter | 2.047" (51.993mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 1 Contact Seal, Bore: .984" (24.993mm), Notes: May Need To Pop Out Rubber Shield So Bearing Is Open. Check Existing Bearing., Outside Diameter: 2.047" (51.993mm), Width: .591" (15.011mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Spin-On Style, Full Flow Paper Media, With 8-11 PSI Bypass Valve, Without Removal Nut (51515R)
- WESTIN Smooth Front Cap (72-11691)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- GROTE Battery Harness, 2/0 Ga, 12" Pos (84-9693)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2" x2" x1" (A-6205-ZZ-I)
- A & I PRODUCTS CA550-R Roller Link 2" x3" x0.5" (A-CA550R)
- A & I PRODUCTS Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 4" x4" x2" (A-RA106RR-I)
- A & I PRODUCTS Bolt, Battery Hold Down 12" x0.5" x0.2" (A-R50819)
- A & I PRODUCTS O-Ring; .239" ID X .379" OD, .070" Thick, Durometer 90 4" x6" x1" (A-T24647)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 4" x4" x1" (A-6308-2RS-I)
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- A & I Products Tractor Parts