Shop All Tractor Parts
A & I Products
Bearing, Ball; 6000 Series, Flat Edge 3" x5" x1"
Mfr # A-6002-2RS-P
Zoro # G601284516
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .354" (8.991mm)
- Outside Diameter 1.2598" (31.998mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-6002-2RS-P
- Zoro # G601284516
- Country of Origin Japan
- Category Tractor Parts
Dimensions
Width | .354" (8.991mm) |
Outside Diameter | 1.2598" (31.998mm) |
Description
Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .5906" (15.001mm), Outside Diameter: 1.2598" (31.998mm), Width: .354" (8.991mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Transmission Air Line Repair Kit (690037)
- PANTHER Pro Series Heavy Duty Manual Fluid Extractor (756065)
- ATLAS AUTOMOTIVE EQUIPMENT MOTORCYCLE ADAP (ATEATWB-MCKIT)
- GARMIN Replacement Elastic Strap (010-10714-00)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x1" (A-RA012RRB-I)
- A & I PRODUCTS Tedder Tooth 14" x4" x1" (A-PZ110)
- A & I PRODUCTS Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 3" x3" x2" (A-RA108RR-I)
- A & I PRODUCTS Roll Pin, 5 MM x 60 MM, 2 pack 4" x4" x1" (A-P5X60)
- A & I PRODUCTS Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRAE30RRB-P)
- A & I PRODUCTS RAKE TOOTH-LH, 6.7MM 23" x15" x3" (A-96T1A)
- A & I PRODUCTS 2 Bolt Flanged W/ Set Screws 4.6" x7.7" x2" (A-SATNR1R-I)
- A & I Products Tractor Parts