Shop All Tractor Parts
A & I Products
Bearing, Ball; 6000 Series, Flat Edge 2" x2.5" x1"
Mfr # A-6004-2RS-P
Zoro # G601284271
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .472" (11.988mm)
- Outside Diameter 1.6535" (41.998mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6004-2RS-P
- Zoro # G601284271
- Country of Origin Japan
- Category Tractor Parts
Dimensions
Width | .472" (11.988mm) |
Outside Diameter | 1.6535" (41.998mm) |
Description
Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .7874" (19.999mm), Outside Diameter: 1.6535" (41.998mm), Width: .472" (11.988mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- BALDWIN FILTERS Fuel Filter Base, Base, FB1306 (FB1306)
- DONALDSON Hydraulic Filter, Strainer, P173911 (P173911)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- A & I PRODUCTS Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRAE30RRB-P)
- A & I PRODUCTS Agitator Shaft Bushing Kit 6" x4" x1" (A-AGBUSHING)
- A & I PRODUCTS Bearing, Ball; Water Pump Style 4" x1.5" x1.5" (A-AA35741)
- A & I PRODUCTS Pitman Wood 36" x1.5" x1.1" (A-W20HSA)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x2" (A-RA103RRB2-I)
- A & I PRODUCTS Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 4" x4" x2" (A-RA106RR-I)
- AFTERMARKET S18603 Raw Edge Moulded Cogged Belt Belt No AVX10x1075 Fits FordFits New Ho (S.18603-SPX_2)
- A & I Products Tractor Parts