Shop All Tractor Parts
A & I Products
Bearing, Ball; 6000 Series, Flat Edge 2" x2" x0.5"
Mfr # A-6004-2RS-I
Zoro # G101284344
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .472" (11.988mm)
- Outside Diameter 1.6535" (41.998mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6004-2RS-I
- Zoro # G101284344
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .472" (11.988mm) |
Outside Diameter | 1.6535" (41.998mm) |
Description
Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .7874" (19.999mm), Outside Diameter: 1.6535" (41.998mm), Width: .472" (11.988mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Replacmnt Caster Assembly for Creeper, 2" (8502)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- VELVAC Wide Angle Flat Mirror (704091)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 3" x3" x1" (A-6205-RS-I)
- A & I PRODUCTS 7 Pin Plug & Socket-Metal 2" x6" x3" (A-VLC2103)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 4" x4" x1" (A-6308-2RS-I)
- A & I PRODUCTS XHT - BOB CAT NON-NOTCHED 112111-02 7.75" x2.5" x1.25" (A-B1BC1208)
- A & I PRODUCTS Flat Belt, Cotton Baler, Wide 0" x0" x0" (A-1012096)
- A & I PRODUCTS Nut (5/8-18 Hex) 3" x5" x1" (A-NT58)
- AFTERMARKET JAndN Electrical Products Bearing Retainer (132-12009-JN)
- A & I Products Tractor Parts