Shop All Tractor Parts
A & I Products
Bearing, Ball; 3200 Series, Double Row, Flat Edge 4" x4" x2"
Mfr # A-3212-2RS-I
Zoro # G701284225
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.437" (36.5 MM)
- Outside Diameter 4.331" (110 MM)
- For Use With (Systems) Radial Ball Bearing - 3200 Series Flat Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-3212-2RS-I
- Zoro # G701284225
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | 1.437" (36.5 MM) |
Outside Diameter | 4.331" (110 MM) |
Details
For Use With (Systems) | Radial Ball Bearing - 3200 Series Flat Edge |
Description
Bearing, Ball; 3200 Series, Double Row, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 2.362" (60 MM), Outside Diameter: 4.331" (110 MM), Width: 1.437" (36.5 MM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, White, 5 In (MPS650-WW)
- ABRAMS Flex 12 LED Grille Light Head - Amber (FG-1200-AA)
- BALDWIN FILTERS Air Filter, 6-3/8 x 3 in. (PA634)
- KC HILITES RALLY 400; 4IN RND 55W DRVG (PR) (490)
- A & I PRODUCTS Bearing, Ball; Special Cylindrical, Round Bore 6" x4" x1" (A-203KRR2-I)
- A & I PRODUCTS O-Ring; .864" ID X 1.004" OD, .070" Thick, Durometer 75 5" x3" x1" (A-P42061)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2" x2" x1" (A-6205-ZZ-I)
- A & I PRODUCTS Gas Strut; Hood 36" x1" x1" (A-86026276)
- A & I PRODUCTS Pillow Block Assembly W/ Lock Collar, Re-Lubricatable 12" x6.5" x4.5" (A-WGPZ32-I)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1" (A-25578-I)
- A & I PRODUCTS Rake Tooth, LH 10" x10" x6" (A-96R23)
- A & I Products Tractor Parts