Shop All Snow Blower Parts
A & I Products
Bar, Scraper 20" x3" x0.5"
Mfr # A-B1AR17
Zoro # G002463329
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 23-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1AR17
- Zoro # G002463329
- UPC # 80971111571
- Country of Origin United States
- Category Snow Blower Parts
Dimensions
Width | 2" |
Length | 23-3/4" |
Description
Bar, Scraper, Width: 2", Mounting Holes: 1/4", Notes: Fits Ariens 24" 2-stage Snow Throwers, Length: 23-3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Tent (9401-66)
- WOODLINK Going Grn Hopper Feeder (24464)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-30X40)
- A & I PRODUCTS Set, Rubber Paddle (6 pieces) 11.5" x6" x2" (A-B1SB5521)
- BRIGGS & STRATTON Auger Cable (761872MA)
- MTD Plate-Hitch (783-07208A-0637)
- BRIGGS & STRATTON Bushing (1666425SM)
- BRIGGS & STRATTON Bushing - 1.135 ID x 1.62 OD (1720305SM)
- ROBALON Snow Thrower Composite Scraper Bar, Replaces Cub Cadet MTD Troy Bilt Yardman 93107667 (A231BD)
- ARIENS Fuel Treatment, 8 1/2" H, Petroleum (70734000)
- A & I Products Snow Blower Parts