Shop All Tractor Cab Parts
A & I Products
Ball Stud; Ball Pin 6" x1" x4"
Mfr # A-1340345C1
Zoro # G201712297
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.19"
- For Use With (Systems) Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 780D ; Case-IH - INDUSTRIAL/CONSTRUCTION - 780C ; Case-IH - INDUSTRIAL/CONSTRUCTION - 780B ; Case-IH - INDUSTRIAL/CONSTRUCTION - 680L ; Case-IH - INDUSTRIAL/CONSTRUCTION - 680K ; Case-IH - INDUSTRIAL/CONSTRUCTION - 680H ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SK ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SE ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SD ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580L ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580K ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580G ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580D ; Case-IH - INDUSTRIAL/CONSTRUCTION - 570MXT ; Case-IH - INDUSTRIAL/CONSTRUCTION - 570LXT ; Case-IH - COTTON PICKER - MODULE EXPRESS 625 ; Case-IH - COTTON PICKER - CPX620 ; Case-IH - COTTON PICKER - CPX610 ; Case-IH - COTTON PICKER - CPX420 ; Case-IH - COTTON PICKER - 620 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2155 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1470
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1340345C1
- Zoro # G201712297
- Country of Origin China
- Category Tractor Cab Parts
Dimensions
Overall Length | 1.19" |
Details
For Use With (Systems) | Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 780D ; Case-IH - INDUSTRIAL/CONSTRUCTION - 780C ; Case-IH - INDUSTRIAL/CONSTRUCTION - 780B ; Case-IH - INDUSTRIAL/CONSTRUCTION - 680L ; Case-IH - INDUSTRIAL/CONSTRUCTION - 680K ; Case-IH - INDUSTRIAL/CONSTRUCTION - 680H ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 590 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SK ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SE ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SD ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580L ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580K ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580G ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580D ; Case-IH - INDUSTRIAL/CONSTRUCTION - 570MXT ; Case-IH - INDUSTRIAL/CONSTRUCTION - 570LXT ; Case-IH - COTTON PICKER - MODULE EXPRESS 625 ; Case-IH - COTTON PICKER - CPX620 ; Case-IH - COTTON PICKER - CPX610 ; Case-IH - COTTON PICKER - CPX420 ; Case-IH - COTTON PICKER - 620 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2155 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1470 |
Description
Ball Stud; Ball Pin, Ball Diameter: .39", Overall Length: 1.19", Thread: 5/16"-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Running Board Mount Kit (27-2245)
- KEN-TOOL Aligning Bar, 20" (7026)
- LUMILEDS PSY24WNAC1 Standard - Single Commercial Pack (PSY24WNAC1)
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRW1, NBR (17442)
- A & I PRODUCTS Weatherstrip, Door Sealing Trim 16" x16" x3" (A-RE240206)
- A & I PRODUCTS Latch, Interior Door, RH 6" x4" x0.5" (A-527458M91)
- A & I PRODUCTS Latch, Slam (RH) 5" x3" x1" (A-K773203)
- A & I PRODUCTS Gas Strut, Rear Window, Hood 20" x1" x1" (A-RE235000)
- A & I PRODUCTS Mirror Assembly; LH, Telescopic 0" x0" x0" (A-AL80126)
- A & I PRODUCTS Weather Strip Seal, Door / Window, 198" Long 17" x17" x2" (A-RE249465)
- A & I PRODUCTS Gas Strut, Door / Rear Window / Roof Hatch 15" x2" x1" (A-62117932)
- A & I Products Tractor Cab Parts