Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Automotive Wedge (29/64" X 31.07") 13" x0.3" x4"
Mfr # A-15305
Zoro # G101294800
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Automotive
- Color Black
- Length 31.07"
- Width 0.453"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-15305
- Zoro # G101294800
- UPC # 67195858836
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 31.07" |
Width | 0.453" |
Details
Belt Type | Automotive |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Thickness | 0.315" |
Description
Automotive Wedge (29/64" X 31.07"), Color: Black, Length: 31.07", LP Length: 30.5", Material: Polyester Cord, Notes: 0.453" x 31.07" Automotive Polyester Cord Cogged, OC Length: 31.07", Thickness: 0.315", Type: Automotive, Width: 0.453"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT 10 oz Snow & Ice Non-Stick Spray (DU4960)
- MI-T-M Inlet Washer Filter with Screen (19-0001)
- REPELLEX Systemic Animal Repellent, PK300 (20006)
- CHAPIN Sprayer Hand Continuous 16Oz (5002)
- A & I PRODUCTS Classical V-Belt (1/2" X 38") 17" x3" x0.5" (A-A36)
- A & I PRODUCTS Alligator Rivet Plate Lacing pkg. 13" x4.5" x1" (A-1701482)
- A & I PRODUCTS Classical V-Belt (5/8" X 54") 23" x4" x1" (A-B51)
- A & I PRODUCTS Stabilizer Arm, Cat II & III (RH) 35" x5" x1" (A-C5NN454B)
- A & I PRODUCTS Radiator Hose, Lower 9" x1.2" x1.2" (A-SBA310160740)
- A & I PRODUCTS Hook, Slip, Shackle Type 5" x3" x1" (A-7B906)
- AIC REPLACEMENT PARTS Distributor Drive Gear Shaft Set Fits IH Fits FARMALL 130 140 200 230 240 300 (353934R11-GEAR-KIT)
- A & I Products Riding Lawn Mower & Small Tractor Parts