Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Automotive Wedge (17/32" X 69.27") 9.5" x5" x0.7"
Mfr # A-17690
Zoro # G301294587
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Automotive
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Application Steiger - TRACTOR - ST350 ; Steiger - TRACTOR - ST325 ; Steiger - TRACTOR - ST320 ; Steiger - TRACTOR - ST310 ; Steiger - TRACTOR - ST280 ; Steiger - TRACTOR - ST270 ; Steiger - TRACTOR - ST251 ; Steiger - TRACTOR - ST250 ; Steiger - TRACTOR - ST225 ; Steiger - TRACTOR - ST220 ; Steiger - TRACTOR - SM325 ; Steiger - TRACTOR - KM360 ; Steiger - TRACTOR - KM325 ; Steiger - TRACTOR - KM280 ; Steiger - TRACTOR - KM225 ; Steiger - TRACTOR - CM360 ; Steiger - TRACTOR - CM325
- Length 69.27"
- Width 0.531"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-17690
- Zoro # G301294587
- UPC # 67195859004
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 69.27" |
Width | 0.531" |
Details
Belt Type | Automotive |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Application | Steiger - TRACTOR - ST350 ; Steiger - TRACTOR - ST325 ; Steiger - TRACTOR - ST320 ; Steiger - TRACTOR - ST310 ; Steiger - TRACTOR - ST280 ; Steiger - TRACTOR - ST270 ; Steiger - TRACTOR - ST251 ; Steiger - TRACTOR - ST250 ; Steiger - TRACTOR - ST225 ; Steiger - TRACTOR - ST220 ; Steiger - TRACTOR - SM325 ; Steiger - TRACTOR - KM360 ; Steiger - TRACTOR - KM325 ; Steiger - TRACTOR - KM280 ; Steiger - TRACTOR - KM225 ; Steiger - TRACTOR - CM360 ; Steiger - TRACTOR - CM325 |
Color | Black |
Thickness | 0.354" |
Description
Automotive Wedge (17/32" X 69.27"), Color: Black, Length: 69.27", LP Length: 69", Material: Polyester Cord, Notes: 0.531" x 69.27" Automotive Polyester Cord Cogged, OC Length: 69.27", Thickness: 0.354", Type: Automotive, Width: 0.531"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST SEYMOUR 5-Tine Manure Forks (49277)
- CATCHMASTER 72MB Super (72MBU6-Unscented)
- MTD Bracket Asm - Hitc (689-00101)
- RAPALA X-Rap® Magnum® Xplode 170 - Flying Fish UV (XRMAGXP170FFU)
- A & I PRODUCTS Lynch Pin w/ HD Ring, .437" (5 pk) 6" x4" x1" (A-PN110)
- A & I PRODUCTS Check Chain Stabilizer 7" x3" x1" (A-159350)
- A & I PRODUCTS Hair Pin Clip (10 pk) 6" x4" x1" (A-HPC10)
- A & I PRODUCTS Hair Pin Clip Assortment 11" x7" x2" (A-7A1005)
- A & I PRODUCTS #5 Galvanized Round Hook with pins 2" x5" x14" (A-1701401)
- A & I PRODUCTS Classical V-Belt (1/2" X 23") 9.5" x3.5" x0.5" (A-A21)
- A & I PRODUCTS Fractional V-Belt (3/8" X 25") 10.5" x3.5" x0.5" (A-3L250)
- A & I Products Lawn Mowers & Accessories