Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Automotive Wedge (17/32" X 40.27") 17" x4" x0.5"
Mfr # A-17400
Zoro # G901294642
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Automotive
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Application John Deere - COMPACT TRACTOR - 3038E ; John Deere - COMPACT TRACTOR - 3032E
- Thickness 0.354"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-17400
- Zoro # G901294642
- UPC # 67195858952
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 40.27" |
Width | 0.531" |
Details
Belt Type | Automotive |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Application | John Deere - COMPACT TRACTOR - 3038E ; John Deere - COMPACT TRACTOR - 3032E |
Thickness | 0.354" |
Color | Black |
Description
Automotive Wedge (17/32" X 40.27"), Color: Black, Length: 40.27", LP Length: 40", Material: Polyester Cord, Notes: 0.531" x 40.27" Automotive Polyester Cord Cogged, OC Length: 40.27", Thickness: 0.354", Type: Automotive, Web Notes: applications. The cogs provide additional room for dissipation of heat generated due to friction,, Web Notes: resulting in longer belt life. This type of belt transmits more power than wrapped belts., Web Notes: The automotive raw edge belt is flexible and can be used on small diameter pulleys for high rpm, Width: 0.531"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST GABRIEL ORGANICS Insect Dust Diatomaceous Earth (50020-7)
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1CANYON)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- KOHLER Pump Oil Assembly (24 393 89-S)
- A & I PRODUCTS Belt, Deck Drive 38 14" x4" x1" (A-95404002)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 71") 10.5" x5" x1.2" (A-BX68)
- A & I PRODUCTS DUST COVER, GRASSCATCHER, STANDARD 0" x0" x0" (A-B1GCDUST)
- A & I PRODUCTS STARTER, KOHLER 32-098-01-S 10.6" x6.3" x5.3" (A-B1KO58)
- A & I PRODUCTS Magnetic Koozie (2pk) 0" x0" x0" (A-B1PIMGKOOZIE)
- A & I PRODUCTS Hitch Pin, Machined, 7/8" x 4 1/4 6" x3.5" x2" (A-HPL106)
- DB ELECTRICAL Flush Face Male For Parker FEM-502-12FO For Industrial Tractors; (3001-1246)
- A & I Products Riding Lawn Mower & Small Tractor Parts