Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Assembly, Leveling Screw (LH) 23" x4" x4"
Mfr # A-397095R2
Zoro # G001713128
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-397095R2
- Zoro # G001713128
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Diameter | 1.125" |
Description
Assembly, Leveling Screw (LH), Diameter: 1.125", Long: 22.500", Thread: Right Hand 1.125"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Professional Coil Hose 25 Ft Coil Hose - Eggplant (PCH-025-EP)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- MTD Tire- (734-1873-0901)
- STENS Air Filter For Briggs & Stratton 146700 147700 170700 171700 (100-545)
- A & I PRODUCTS Pulley, Flat Idler, MTD-756-04129 5" x11.5" x3" (A-B1SB280646)
- A & I PRODUCTS Automotive Wedge (17/32" X 43.27") 20" x1" x0.5" (A-17430)
- A & I PRODUCTS Metric Cogged V-Belt (10 X 787) 14" x4" x0.5" (A-XPZ787)
- A & I PRODUCTS Washer, Rubber; 2" x2" x1" (A-T22851)
- A & I PRODUCTS Hitch Pin 5/16" X 2- 1/2" (5 PK) 8" x6" x0.5" (A-HL21)
- A & I PRODUCTS Bearing Kit; CS5-CS8 8" x5" x2" (A-SBK2C)
- SWISHER Belt-Engine To Deck, 1/2 x 122 (18787)
- A & I Products Lawn Mowers & Accessories