Shop All V-Belts
A & I Products
Aramid Blue V-Belt (5/8" X 42" ) 18" x3" x0.5"
Mfr # A-B39K
Zoro # G401281975
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B39K
- Zoro # G401281975
- UPC # 67195851092
- Country of Origin India
- Category V-Belts
Description
Aramid Blue V-Belt (5/8" X 42" ), Color: Blue, Depth: 13/32", Material: Aramid Cord, OC Length: 5/8" X 42", Top Width: 5/8", Type: B Section
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 105" (A105)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ5)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 113" ) 18" x5" x2" (A-A111K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 53" ) 25" x1" x0.5" (A-A51K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 72" ) 10.5" x5" x1.5" (A-B69K)
- A & I PRODUCTS Classical V-Belt (1/2" X 50") 22" x3.5" x0.5" (A-A48)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248338 Replacement Belt, B158 (B158)
- A & I Products Power Transmission Belts