Shop All V-Belts
A & I Products
Aramid Blue V-Belt (3/8" X 46" ) 10" x0.5" x0.5"
Mfr # A-3L460K
Zoro # G701268843
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aramid Cord
- V-Belt Type 3L-SECTION WRAPPED BELT
- Color Blue
- Depth 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L460K
- Zoro # G701268843
- UPC # 67195852708
- Country of Origin India
- Category V-Belts
Dimensions
Depth | 7/32" |
Details
Material | Aramid Cord |
V-Belt Type | 3L-SECTION WRAPPED BELT |
Color | Blue |
Description
Aramid Blue V-Belt (3/8" X 46" ), Color: Blue, Depth: 7/32", Material: Aramid Cord, OC Length: 3/8" X 46", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 35" ) 15" x4" x0.5" (A-A33K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 112" ) 17" x5" x1" (A-A110K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 26" ) 12" x4" x0.5" (A-A24K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 67" ) 9.5" x5.5" x1.5" (A-B64K)
- A & I PRODUCTS Classical V-Belt (1/2" X 60") 26" x0.5" x4" (A-A58)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 122" ) 18" x1.5" x4" (A-A120K)
- DAYTON CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FJ28)
- A & I Products Power Transmission Belts