Shop All V-Belts
A & I Products
Aramid Blue V-Belt (3/8" X 34" ) 14.5" x3.5" x0.5"
Mfr # A-3L340K
Zoro # G701268508
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aramid Cord
- V-Belt Type 3L-SECTION WRAPPED BELT
- Color Blue
- Features 3/8" x 34" Wrapped Aramid Cord
- Depth 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-3L340K
- Zoro # G701268508
- UPC # 67195852676
- Country of Origin India
- Category V-Belts
Dimensions
Depth | 7/32" |
Details
Material | Aramid Cord |
V-Belt Type | 3L-SECTION WRAPPED BELT |
Color | Blue |
Features | 3/8" x 34" Wrapped Aramid Cord |
Description
Aramid Blue V-Belt (3/8" X 34" ), Color: Blue, Depth: 7/32", Material: Aramid Cord, Notes: 3/8" x 34" Wrapped Aramid Cord, OC Length: 3/8" X 34", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Web Notes: 3/8" x 34" Aramid Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF060816)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- A & I PRODUCTS Double V-Belt (5/8" X 119") 18" x6" x2" (A-BB116)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 62" ) 13" x3.5" x0.5" (A-A60K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 39" ) 16" x3" x0.5" (A-A37K)
- A & I PRODUCTS Classical V-Belt (1/2" X 60") 26" x0.5" x4" (A-A58)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 67" ) 9.5" x5.5" x1.5" (A-B64K)
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (AX72)
- A & I Products V-Belts