Shop All V-Belts
A & I Products
Aramid Blue V-Belt (3/8" X 33" ) 14" x3.5" x0.5"
Mfr # A-3L330K
Zoro # G201268503
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aramid Cord
- V-Belt Type 3L-SECTION WRAPPED BELT
- Color Blue
- Features 3/8" x 33" Wrapped Aramid Cord
- Depth 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L330K
- Zoro # G201268503
- UPC # 67195852671
- Country of Origin India
- Category V-Belts
Dimensions
Depth | 7/32" |
Details
Material | Aramid Cord |
V-Belt Type | 3L-SECTION WRAPPED BELT |
Color | Blue |
Features | 3/8" x 33" Wrapped Aramid Cord |
Description
Aramid Blue V-Belt (3/8" X 33" ), Color: Blue, Depth: 7/32", Material: Aramid Cord, Notes: 3/8" x 33" Wrapped Aramid Cord, OC Length: 3/8" X 33", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 gal. (105-1210)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley (AK28x1)
- LPS LPS 1 Greaseless Lubricant, 5 Gal. (00105)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 70" ) 10" x5" x1.5" (A-B67K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 53" ) 25" x1" x0.5" (A-A51K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 122" ) 18" x1.5" x4" (A-A120K)
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- A & I PRODUCTS Classical V-Belt (1/2" X 40") 17.5" x0.5" x4" (A-A38)
- DAYTON C132 V-Belt, 136" Outside Length, 7/8" Top Width, 1 Ribs (3GWR4)
- A & I Products V-Belts