Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Aramid Blue V-Belt (3/8" X 23" ) 9.5" x4" x0.5"
Mfr # A-3L230K
Zoro # G501277779
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3L-SECTION WRAPPED BELT
- Depth 7/32"
- Color Blue
- Pulley Material - Belt Tensioners and Tension Pulleys Aramid Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3L230K
- Zoro # G501277779
- UPC # 67195852645
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Depth | 7/32" |
Details
Belt Type | 3L-SECTION WRAPPED BELT |
Color | Blue |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Aramid Blue V-Belt (3/8" X 23" ), Color: Blue, Depth: 7/32", Material: Aramid Cord, Notes: 3/8" x 23" 3L-Section Wrapped Aramid Cord, OC Length: 3/8" X 23", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR HOZE NOZZL HIFLW 7PAT (90404)
- BLACK FLAG 40W Black Light Bug Zapper Replacement Bulb (BB-40BLK)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- A & I PRODUCTS Micro-Rib V-Belt (52.0") 23" x4" x0.3" (A-520J4)
- A & I PRODUCTS Kit; Hydraulic Cylinder Rod Seal 6" x6" x1" (A-AHC11572)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 51") 22" x3.5" x0.6" (A-5VX510)
- A & I PRODUCTS Classical V-Belt (5/8" X 53") 24" x4" x1" (A-B50)
- A & I PRODUCTS Radiator Hose, Upper 14" x3" x3" (A-A143930)
- A & I PRODUCTS Belt, Deck 46" RH 12" x5" x1.5" (A-7540349)
- AFTERMARKET Radiator Fits John Deere Fits JD Tractor 4040 (RE21894)
- A & I Products Riding Lawn Mower & Small Tractor Parts