Shop All V-Belts
A & I Products
Aramid Blue V-Belt (1/2" X 46" ) 20" x3.7" x0.5"
Mfr # A-A44K
Zoro # G401270313
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-A44K
- Zoro # G401270313
- UPC # 67195850248
- Country of Origin India
- Category V-Belts
Description
Aramid Blue V-Belt (1/2" X 46" ), Color: Blue, Depth: 5/16", Material: Aramid Cord, OC Length: 1/2" x 46", Top Width: 1/2", Type: A Section Aramid Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retainer Clip (8940159858)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/8-6 (QSRL-1/8-6)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 122" ) 18" x1.5" x4" (A-A120K)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 33" ) 14" x3.5" x0.5" (A-3L330K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 51" ) 22" x4" x0.5" (A-B48K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- GATES Truflex V-Belts, 4L210 (4L210)
- A & I Products Power Transmission Belts