Shop All V-Belts
A & I Products
Aramid Blue V-Belt (1/2" X 160") 25" x0.7" x4"
Mfr # A-A158K
Zoro # G001280835
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-A158K
- Zoro # G001280835
- UPC # 67195862169
- Country of Origin India
- Category V-Belts
Description
Aramid Blue V-Belt (1/2" X 160"), Color: Blue, Depth: 5/16", Material: Aramid Cord, OC Length: 1/2" X 160", Top Width: 1/2", Type: A Section Aramid Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2240-16-16s)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926836, Pressure Line, 10 micron, Outside-In (MF0058712)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 36" ) 16" x3" x0.5" (A-A34K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 69" ) 10" x6" x1.5" (A-A67K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 26" ) 12" x4" x0.5" (A-A24K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 37" ) 16" x3.5" x0.5" (A-B34K)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- A & I Products Power Transmission Belts