Shop All V-Belts
A & I Products
Aramid Blue V-Belt (1/2" X 113" ) 18" x5" x2"
Mfr # A-A111K
Zoro # G501280472
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-A111K
- Zoro # G501280472
- UPC # 67195850152
- Country of Origin India
- Category V-Belts
Description
Aramid Blue V-Belt (1/2" X 113" ), Color: Blue, Depth: 5/16", Material: Aramid Cord, OC Length: 1/2" X 113", Top Width: 1/2", Type: A Section Aramid Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1M)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDC2)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 23" ) 10" x4" x1" (A-A21K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 72" ) 10.5" x5" x1.5" (A-B69K)
- A & I PRODUCTS Classical V-Belt (1/2" X 28") 12" x4" x0.5" (A-A26)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 84" ) 14" x5" x2" (A-B81K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 122" ) 18" x1.5" x4" (A-A120K)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 54.4 in L Outside, 17/32 in THK (5VX540)
- A & I Products Power Transmission Belts