Shop All Tractor Hydraulic Parts
A & I Products
Alternator; IR/IF 8" x8" x8"
Mfr # A-1C010-64010
Zoro # G701268669
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Kubota - TRACTOR - M9000 ; Kubota - TRACTOR - M8200 ; Kubota - TRACTOR - M6800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1C010-64010
- Zoro # G701268669
- Country of Origin China
- Category Tractor Hydraulic Parts
Details
For Use With (Systems) | Kubota - TRACTOR - M9000 ; Kubota - TRACTOR - M8200 ; Kubota - TRACTOR - M6800 |
Description
Alternator; IR/IF, Replaces: 1C010-64011, 1C010-64012; Mitsubishi# A7TA1677; Lester# 12363;, Type: MI, Volt/Amperage: 16772
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ramp, Folding, Stl, 80" L x 11" W, 1600 lb. (52JU43)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- ILC Replacement For Kalmar Ac, C50Bx Year 2004 Starter (C50BX YEAR: 2004 STARTER)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- A & I PRODUCTS Plug, Implement Lights, 7 Pin (North America) 4.2" x1.5" x1.5" (A-5407P)
- A & I PRODUCTS Auxiliary Power Outlet 14" x5" x6" (A-RE68495)
- A & I PRODUCTS Pulley, 2V-Groove 4" x5" x3" (A-AFD5022)
- A & I PRODUCTS 4" Self Locking Nylon Cable Ties 3" x3" x1" (A-14B501)
- A & I PRODUCTS Pulley, Alternator 4" x4" x3" (A-87452704)
- A & I PRODUCTS Starter; NEW 12" x5" x7" (A-MIA11410)
- SUNBELT Switch; Oil Pressure Sending 2" x2" x1" (A-M152192)
- A & I Products Tractor Hydraulic Parts