Shop All Tractor PTO & Driveline Components
A & I Products
2 1/2" Round Tube (.120 wall) 0" x0" x0"
Mfr # A-602-3500
Zoro # G201702281
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 1/8" / .120 Wall
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-602-3500
- Zoro # G201702281
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Size | 2 1/8" / .120 Wall |
Length | 6 |
Description
2 1/2" Round Tube (.120 wall), Length: 6, Notes 3: Original Weasler part., Notes: Use W/ Weld Yoke Part# 22-1325, Size: 2 1/8" / .120 Wall, Web Notes: A-22-1325., Web Notes: Round Tube, 2-1/8" O.D. with .120" wall thickness. Tube stock is 6' long. Use with weld yoke #
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEMCO Plug, Hubcap Vent, Wheel, Red, 3/4 (359-5915)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 18" (78-18)
- GATES Classical Section Wrapped V-Belt, A98 (A98)
- BLUE SEA SYSTEMS Blue Sea Systems 2103-BSS Powersport Cable Connector (2103-BSS)
- A & I PRODUCTS Shear Pin Implement Yoke (w/ Pin Hole) 3" x3" x5" (A-802-1424)
- A & I PRODUCTS Radial Pin Clutch 7" x3.5" x3.5" (A-W358570-A)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ 21/64" Pin Hole) 3" x3" x5" (A-801-1421)
- A & I PRODUCTS Inner Tube 59.2" x1.2" x1.2" (A-BP125041500-A)
- A & I PRODUCTS Shaft Weld Yoke (w/ Bearing Groove) 0" x0" x0" (A-300-3500)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 4" x3" x6" (A-800-3522)
- A & I PRODUCTS Shaft Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-300-1400)
- A & I Products Tractor PTO & Driveline Components