Shop All Brushes
A E S Industries
Aes Industries 544 Brush; Parts Cleaning 2 in. Auto Cleaning Brush - Bristle
Mfr # AES-544
Zoro # G203956477
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A E S Industries
- MFR # AES-544
- Zoro # G203956477
- Country of Origin China
- Category Brushes
Details
Brush Type | Cleaning Brush |
Description
Features
- Apply glues, cements, fluxes, solder, paints, stains, paint thinner and more.
- Also great for dusting/cleaning hard to reach areas and spray guns, air tools and more.
- Bristles made with 100% Pure Black Horse Hair.
- Handles made from Rolled Electrolytic Tin.
- 144 per box.
- Size - 3/8 in.
- Case Quantity - 12.
- Item Weight - 2.050 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Contemporary Design Soap/Lotion Dispenser (1995-2MB)
- PLASTICOVER Roll Dispenser, Gray, Steel, 24 in. W (PCA000024A)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56704181)
- A E S INDUSTRIES AUTO CLEANING BRUSH (AD544)
- A E S INDUSTRIES DETAIL BRUSH NYLON BRUSH (AD609-N)
- A E S INDUSTRIES 546 144-Cs Acid Brushes 0.37 in. 0.37 in. Acid Brush, 144PK (AES-546)
- A E S INDUSTRIES 1/2in Acid Brush, 144PK (547)
- A E S INDUSTRIES DETAIL BRUSH INDUSTRIAL CARDED (AD609-CD)
- A E S INDUSTRIES BRUSH 36pc ASSORTMENT (AD1564)
- DRILLBRUSH House Cleaning - Kitchen Tools - Shower Cleaner - Bathroom Accessories (5in-S-GWY-QC-DB)
- A E S Industries Brushes