Shop All Sockets
A & E Hand Tools
3/4" Drive, Locknut Socket, SAE Socket
Mfr # 1206
Zoro # G4876366
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Includes (1) 3/4" Square Drive 6 Point: 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & E Hand Tools
- MFR # 1206
- Zoro # G4876366
- UPC # 77769012063
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) 3/4" Square Drive 6 Point: 3" |
Item | Locknut Socket |
Description
6Pt Axle Nut Socket 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Socket (SHD12214)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- A & E HAND TOOLS 6-Point Axle Nut Socket - 2-5/8In (1222)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- KO-KEN Socket 10mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-10)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- GREY PNEUMATIC 3/8 Drive X 19Mm Standard Duo-Socket - 6 Point (81019M)
- KO-KEN Socket 27mm 6 Point 77mm 1/2 Sq. Drive (4300M-27)
- A & E Hand Tools Sockets & Ratchets