Shop All Hanging Scales
A & D Medical
A&D Medical UC-350BLE Wireless Weight Scale
Mfr # UC-350BLE
Zoro # G404110234
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & D Medical
- MFR # UC-350BLE
- Zoro # G404110234
- UPC # 93764603662
- Country of Origin China
- Category Hanging Scales
Description
Introducing the Plusconnect Wireless Weight Scale which combines ease of use, modern design and the latest technology. Features step-on-start making it simple to use with no buttons to press. 8 users (7 registered users plus 1 guest) can be set up and up to 30 measurements with time and date stamp can be stored in the scales memory and covers a broad user base.
Features- Large backlit blue LCD display for easy reading
- Register 7 users plus a guest
- Stores 30 measurements per user, plus unlimited readings on the A&D Connect app
- Send your measurements wirelessly via Bluetooth to your supported phone/tablet
- Date and time stamp sync with the A&D Connect app to assist in trending
- Easy to share with family or healthcare providers
- 4 precision sensors to ensure accurate readings
- Measurements are recorded in pounds or kilograms
- Auto off to save battery life
- Minimum Display/ Resolution: 5-50kg: ±0.3kg; 50-100kg: ±0.4kg; 100-150kg: ±0.5kg; 150-180kg: ±0.7kg
- Power Supply: 4 AAA batteries
- Number of users: 8
- Memory: 30 per user in memory
- Measurement Range: 5kg to 180kg
- Wireless Communication: Bluetooth
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- White (WL-075-25-WT)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- UNITED SCIENTIFIC Laser Pointer with Holder (UNLPH01-A)
- CREATIVITY STREET Natural Wood Turnings, Assorted Shapes + Sizes, 18 lb. (PAC3898)
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- TAYLOR ScoopChain Scale, 20 lb Capacity, Galvanized Steel Platform, Galvanized Steel Housing Material (33054104N)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- A & D Medical Hanging Scales