Shop All Books
A+ Books
Know Your Emotion Book Set, Set of 4
Mfr # 9781429670654
Zoro # G1426246
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-6 Years
- Material Paper
- Color Multi
- Recommended Grade Grade PK-1
- Includes 4 books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Recommended Age | 4-6 Years |
Material | Paper |
Color | Multi |
Recommended Grade | Grade PK-1 |
Includes | 4 books |
Description
Help children learn to recognize different emotions and the facial expressions and body language that go with them. Large, diverse photos illustrate kid friendly situations and feelings. A must have for ELL students and kids with special needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4200G)
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- SHARPIE Gel Highlighter Set, Gel Stick, Non Smearing PK5 (1803277)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- SCHOLASTIC Buddy Readers (Parent Pack) - Level B (9781338317190)
- GALLOPADE Kindergarten Essentials for Social Studies Reproducible Book (9780635126351)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- EDUCATIONAL INSIGHTS Numbers And Counting Hot Dots® Jr. Card Set (2353)
- SCHOLASTICS TEACHER Scholastic Teaching Resources SC-0545067693 Little Level Readers Level A New (SC-0545067693)
- A+ Books Books