Shop All Pump Parts
A & A
A & A 522538 10 x 23.5 in. Debris Removal Canister; Black
Mfr # 522538
Zoro # G704009658
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & A
- MFR # 522538
- Zoro # G704009658
- UPC # 818965012514
- Country of Origin China
- Category Pump Parts
Description
Leafvac is now completely redesigned and injection molded with uv protected materials to withstand the most severe climates and stresses. New "space age" material allows for extra strength, durability and convenience.
Features- Designed to allow for fast, efficient suction-side installation at the equipment pad
- The fully molded debris basket is designed for strength, high capacity, high flow and easy access for removal of debris
- Newly designed clear lid will not tighten over time
- Canister
- Lid
- Basket
- Union Set
- O-rings
- Reducer Bushings
- Color: Black
- Size: 10" H x 23.5" W
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER AP20 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow (4220)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (100MC1C4E0)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- STENNER Main Shaft For Single Head, PK2 (MCFC5AD)
- DAYTON Pump Repair Kit, Fluid (6PY65)
- ARO Major Air Valve Kit (637374-2)
- DAYTON Slinger Washer, 5/8 (PPL3415G)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- DAYTON Replacement Cartridge Filter, Use w/4VMN4 (4VMP5)
- A.R. NORTH AMERICA Unloader, 4BMini-Matic, 5/2600 (AR21036)
- A & A Pump Parts