Shop All Task Chairs
9To5 Seating
Task Chair, Synchro, Hgt-adj T-Arms, 25inx26inx39in-46in, RD/Onyx
Mfr # NTF1460Y1A8M501
Zoro # G311179836
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460Y1A8M501
- Zoro # G311179836
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 17-1/2in to 22-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- GLOBAL INDUSTRIAL High Back Fabric Task Chair, Black, Fixed Arms, High Back (695622BK)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- 9To5 Seating Office Chairs