Shop All Task Chairs
9To5 Seating
Task Chair, Synchro, Hgt-adj T-Arms, 25inx26inx39in-46in, BK/Onyx
Mfr # NTF1460Y1A8M101
Zoro # G611179741
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460Y1A8M101
- Zoro # G611179741
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 17-1/2in to 22-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- BOSS Leather Task Chair, Armless, Black (B1560)
- FLASH FURNITURE Metal Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Orange (GO-1691-1-ORG-A-GG)
- 9To5 Seating Seating