Shop All Task Chairs
9To5 Seating
Task Chair, Knee Tilt, Armless, 25inx26inx39-1/2in-46-1/2in, OE/Onyx
Mfr # NTF1460K200M701
Zoro # G711179832
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460K200M701
- Zoro # G711179832
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Advanced, K2 knee-tilt control includes side-tension adjustment and three-position lock. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include pneumatic seat-height adjustment from 18-1/2in to 21-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- DREAMSEAT Curve Task Chair with Philadelphia Eagles Primary Logo (XZOCCURVE-PSNFL21025)
- GEC Interion Mesh Task Chair w/ Fabric Seat, Black w/ White Frame (HX-1501)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- BEVCO Fabric Task Chair, 21-1/2" to 31-1/2", Black (9551M-E-EBF)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- 9To5 Seating Seating