Shop All Task Chairs
9To5 Seating
Task Chair, Knee Tilt, Armless, 25inx26inx39-1/2in-46-1/2in, BK/Onyx
Mfr # NTF1460K200M101
Zoro # G811183951
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460K200M101
- Zoro # G811183951
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Advanced, K2 knee-tilt control includes side-tension adjustment and three-position lock. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include pneumatic seat-height adjustment from 18-1/2in to 21-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501-BLK-AA)
- NORSTAR Caressoft Medical Drafting Stool with Foot Ring- Grey (B16240-GY)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- 9To5 Seating Task Chairs