Shop All Task Chairs
9To5 Seating
Task Chair, Knee Tilt, Adj T-Arm, 25inx26inx39-1/2in-46-1/2in, WE/ON
Mfr # NTF1460K2A8M301
Zoro # G811179756
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460K2A8M301
- Zoro # G811179756
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with advanced knee tilt goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Advanced, K2 knee-tilt control includes side-tension adjustment and three-position lock. Seat slider adjusts the seat depth from 16in to 18-1/2''. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include pneumatic seat-height adjustment from 18-1/2in to 21-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Loop, Black (B6406)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- MODWAY 42 H x 27.5 W x 26.5 L in. Charge Drafting Chair, Black (EEI-2286-BLK)
- OFFICESOURCE CoolMesh Pro Mesh Back Task Stool with Adjustable Arms, Upholstered Seat, Footring and Black Base (8051ANSFBK)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- 9To5 Seating Office Chairs