Shop All Task Chairs
9To5 Seating
Task Chair, Knee Tilt, Adj T-Arm, 25inx26inx39-1/2in-46-1/2in, OE/ON
Mfr # NTF1460K2A8M701
Zoro # G611183830
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460K2A8M701
- Zoro # G611183830
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with advanced knee tilt goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Advanced, K2 knee-tilt control includes side-tension adjustment and three-position lock. Seat slider adjusts the seat depth from 16in to 18-1/2''. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include pneumatic seat-height adjustment from 18-1/2in to 21-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- KENNEY MFG Kenney Walden 5/8" Standard Decorative Window Curtain Rod, 28-48", Glass/Pewter (KN75300NP)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 18", Purple (LF-7-07C-PUR-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- 9To5 Seating Office Chairs