Shop All Task Chairs
9To5 Seating
Task Chair, Knee Tilt, Adj T-Arm, 25inx26inx39-1/2in-46-1/2in, GY/ON
Mfr # NTF1460K2A8M201
Zoro # G611183779
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460K2A8M201
- Zoro # G611183779
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with advanced knee tilt goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Advanced, K2 knee-tilt control includes side-tension adjustment and three-position lock. Seat slider adjusts the seat depth from 16in to 18-1/2''. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include pneumatic seat-height adjustment from 18-1/2in to 21-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- LORELL Plastic Folding Chair, PK4 (62534)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- 9To5 Seating Task Chairs