Shop All Task Chairs
9To5 Seating
Task Chair, Knee Tilt, Adj T-Arm, 25inx26inx39-1/2in-46-1/2in, BE/ON
Mfr # NTF1460K2A8M601
Zoro # G011179914
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460K2A8M601
- Zoro # G011179914
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with advanced knee tilt goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Advanced, K2 knee-tilt control includes side-tension adjustment and three-position lock. Seat slider adjusts the seat depth from 16in to 18-1/2''. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include pneumatic seat-height adjustment from 18-1/2in to 21-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- BEVCO Vinyl Desk Chair, 15-1/2" to 21", No Arms, Black (9050M-S-BKV)
- HON Vinyl Task Chair, Black (HONI2UL2AU10TK)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 22-1/4", Adjustable Arms (GO-1574-BK-A-GG)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- 9To5 Seating Task Chairs