9To5 Seating

Task Chair, Hvy-Dty Synchro, 26-1/2inx26-1/2inx46-1/2in-51in, BK


product price: $1,084.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ergonomic and sleek design of the Strata Task Chair makes it a great choice for managerial and executive applications. Adjustable lumbar support and black arms adjust in both depth and height. Sculpted back with breathable mesh, cushioned headrest, high resilient, molded foam seat in fabric and heavy-duty synchro tilt control make Strata the perfect chair for superior, long-term comfort. Heavy-duty synchro tilt control features a smooth and comfortable, 2:1 back-to-seat ratio. Four-position, multi-locking back offers built-in safety return. Other functions include 360-degree swivel, slide knob tension adjustment and pneumatic seat-height adjustment from 17in to 21-1/2''. Sleek lines with rounded corners give a contemporary look to a classic silhouette, making Strata inherently versatile and effortless to design around. Seat measures 21in wide x 18in deep. Back size is 21in x 29''. Weight capacity is 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.